FORMAT

FORMAT Deep pot holding magnet 16x20mm

  • ERIKS:23420780
  • Manufacturer:4317784077750
Image 1
Image 2
Image 1
Image 2
Round holding magnet

Design: Made of AlNiCo 500 material. In smooth design with fitting tolerance of h 6. Steel housing, well shielded. The operating temperature is max. 450°C. Overall length ‘l’ can be shortened by ‘h’ with no loss of holding force.

Application: For press fitting or gluing in.

Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lifting capacity
2 kg