FORMAT

FORMAT Deburring mill NC DIN6527SC TiALN 60deg. 6mm

  • ERIKS:23110641
  • Manufacturer:4317784365093
Image 1
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.



60°.

Save to list

€34.41/ pieceexcl. VAT

€41.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
6 mm