FORMAT

FORMAT Deburring mill NC DIN6527SC 120deg. 8mm

  • ERIKS:12594652
  • Manufacturer:4317784511049
Image 1
Image 2
Image 1
Image 2
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.



120°.

Save to list

€37.58/ pieceexcl. VAT

€45.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
12 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
8 mm