FORMAT

FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 20mm

  • ERIKS:12594621
  • Manufacturer:4317784510974
Image 1
Solid carbide NC deburring mill

Design: Similar to DIN 6527.

Application: For deburring and chamfering. Best suitable for contouring.

Save to list

€247.56/ pieceexcl. VAT

€299.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Deburring mill
Maximum working length
20 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
6527L
Head diameter
20 mm