FORMAT

FORMAT Crowbar with Nail claw 1500mm

  • ERIKS:23077287
  • Manufacturer:4317784135337
Image 1
Wrecking bar with nail claw and tip.

Design: Made of tempered steel C 45, painted black, with a round body.

Save to list

€47.28/ pieceexcl. VAT

€57.21incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Crowbars
Length
1500 mm
Weight
8250 g