




Design: Concave.
Application: Suitable for rounding outer edges.
For producing radii.
50,29 €/ pieceexcl. VAT
60,85 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Ball nose profile cutters |
Shaft diameter | 16 mm |
Total length | 67 mm |
DIN standard | DIN 6518 B |
Head diameter | 20 mm |