FORMAT

FORMAT Circlip Pliers Set, Set of 4, Chrome-vanadium steel

  • ERIKS:23287524
  • Manufacturer:4317784407557
Image 1
Circlip pliers set

Design: DIN 5254 A and 5256 C (straight shape) as well as DIN 5254 B and 5256 D (curved shape). Made of chrome-vanadium steel, hardened and tempered in oil, polished head. Tips inductively tempered. Especially stable tips, non-slip due to cone base. Plastic-coated handles. Delivery in synthetic leather roll-up case.
Save to list

€55.35/ pieceexcl. VAT

€66.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Circlip Pliers Set
Set version
Circlip pliers set, 4 piece
Material
Chrome-vanadium steel
Total number of tools
4
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case