FORMAT

FORMAT Chamfer tool forward and reverse T4 8.0mm

  • ERIKS:12594637
  • Manufacturer:4317784511186
Image 1
Image 2
Image 1
Image 2
Solid Carbide Forward & Reverse Chamfer Tool

Design: Extra-long shank.

Application: Can be used for linear and circular forward and reverse deburring or chamfering. Also suitable for contouring work.

Save to list

€157.75/ pieceexcl. VAT

€190.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
8 mm
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
100 mm
Head diameter
8 mm