FORMAT

FORMAT Chamfer tool forward and reverse T4 6.0mm

  • ERIKS:12594636
  • Manufacturer:4317784511179
Image 1
Image 2
Image 1
Image 2
Solid Carbide Forward & Reverse Chamfer Tool

Design: Extra-long shank.

Application: Can be used for linear and circular forward and reverse deburring or chamfering. Also suitable for contouring work.

Save to list

€121.33/ pieceexcl. VAT

€146.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
6 mm
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
100 mm
Head diameter
6 mm