FORMAT

FORMAT Centring point fixed DIN806 MK 4 WS

  • ERIKS:23418597
  • Manufacturer:4317784285230
Image 1
Image 2
Image 1
Image 2
Fixed centre punch, full point

Design: Made of tool steel, fully hardened and ground, tip angle 60°.

Save to list

€65.34/ pieceexcl. VAT

€79.06incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Centre punches
Diameter
14 mm