FORMAT

FORMAT Centring point fixed DIN806 MK 3 WS

  • ERIKS:23418596
  • Manufacturer:4317784285223
Image 1
Image 2
Image 1
Image 2
Fixed centre punch, full point

Design: Made of tool steel, fully hardened and ground, tip angle 60°.

Save to list

€47.57/ pieceexcl. VAT

€57.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Centre punches
Diameter
11 mm