

Design:
Ø tolerance: Ø 3.15–5.0 = + 0.18 mm
Ø 6.3 = + 0.22 mm
Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form B (with 120° protective countersinking).
€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 3.15 mm |
Total length | 60 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 333-B |
Type | Center drill |
Material | HSS |