FORMAT

FORMAT Carbide core cutter SDS 68mm

  • ERIKS:23410237
  • Manufacturer:4317784121088
Image 1
SDS-plus carbide core cutter

Design: Stable bits/socket/cutter set with SDS-plus mount shaft and hardened steel body with M16 internal thread. The optimum round motion ensures clean holes and the low-wear carbide teeth ensure maximum stability. High quality slot soldering with long tool life, including in hard materials. Supplied incl. replaceable centre drill. Max. drilling depth 50 mm.

Application: For concrete, stone, brickwork, brick, tile and light construction materials, etc.

Save to list

€80.48/ pieceexcl. VAT

€97.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
68 mm
Cutting depth
50 mm
Type of shaft
SDS-plus
With centre drill
Yes
Centre drill diameter
9 mm