FORMAT

FORMAT Bolt cutter 610mm

  • ERIKS:23074367
  • Manufacturer:4317784097741
Image 1
Bolt cutters

Design: With adjustable and replaceable cutter head.

Application: For cutting round materials up to 48 HRC.



Cutting edges made of chromium-vanadium special steel, drop-forged and inductively hardened. Improved geometry for less exertion of force. Extra-long stop for a safer leg distance. Lacquered pipe legs, handles with plastic covers.

Save to list

€101.02/ pieceexcl. VAT

€122.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
610 mm
VDE tested
No