FORMAT

FORMAT Blade for shears for tubes flexible Ø22mm

  • ERIKS:14056619
  • Manufacturer:4317784559812
Image 1
Blade for tube shears 0–22 mm

Design: Blade with pointed cutting edge for low-effort penetration into the material. With opening spring and one-hand locking lever.

Application: For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres

Save to list

€14.54/ pieceexcl. VAT

€17.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT