

Design: HSS, spiral fluted.
Application: For drilling steels up to 850 N/mm² and conditionally suitable for aluminium alloys. For use in hand drills.
€4.53/ pieceexcl. VAT
€5.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 3 mm |
Cutting length | 16 mm |
Total length | 38 mm |
Holding system | Hexagonal |
DIN standard | 3126 |
Type | Twist drill |
Material | HSS |