FORMAT

FORMAT Bit holder w. magnet 1/4"1/4" hex. 75mm

  • ERIKS:23080825
  • Manufacturer:4317784345927
Image 1
Universal bit holder 1/4" with strong permanent magnet and quick circlip

Design: DIN 3126 E 6.3.

Application: To connect bits with the respective operating tools.

Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Machine insertion
1/4
Magnetic
Yes
Connection size socket side
1/4
L
75 mm