

Design: HSS, DIN 335-C. 90° countersink angle. Radial taper-ground, bright surface, with straight flute length and flutes ground from solid. Also provided with cutting and clearance angles for the most common materials.
Application: For universal, chatter and burr-free drilling, countersinking, chamfering and deburring work in steels up to 850 N/mm² and aluminium alloys. The countersink bit can also be used as a hand deburrer together with the corresponding operation tools.
Note: Sufficient supply of coolant is required.
€10.46/ pieceexcl. VAT
€12.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 16.5 mm |
Total length | 40 mm |
Holding system | Hexagonal |
Cutting direction | Right |
DIN standard | 335-C |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |