FORMAT

FORMAT Berlin shape tin shears right 300mm

  • ERIKS:23074313
  • Manufacturer:4317784270168
Image 1
Berlin shape tin shears

Design: Made of stainless steel, dropped forged. Cutting edges induction-hardened (min. 59 HRC), handles lacquered. Application: For straight cuts, in metal sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€28.77/ pieceexcl. VAT

€34.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
300 mm