

Spare part for face milling cutter 45° with inner cooling
€0.36/ pieceexcl. VAT
€0.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Allen key |
Model | Metric |
Bullet-head | No |
Wrench width | 4 mm |
Length | 74 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Allen key |
Length short leg | 29 |
Length long shank | 74 |