FORMAT

FORMAT Acute flat angle square 45deg. w. stop 200x130mm

  • ERIKS:23422668
  • Manufacturer:4317784286992
Image 1
Acute angle square 45°

Design: Made of special steel, upright edges and flat sides ground.

Save to list

€51.01/ pieceexcl. VAT

€61.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
200 mm
Leg length
130 mm