FLUKE

FLUKE Clamp meter 772

  • ERIKS:13287906
  • Manufacturer:095969475815
Image 1
  • Best in class 0.2 % accuracy
  • 0.01 mA resolution and sensitivity
  • Measure 4 to 20 mA signals without ”breaking the loop”
  • Measure mA signals for PLC and control system analog I/O
  • Dual backlit display with both mA measurement and percent of 4 to 20 mA span
  • Measurement Spotlight illuminates hard to see wires in dark enclosures
  • Detachable clamp with extension cable for measurements in tight locations
  • Measure 10 to 50 mA signals in older control systems using the 99.9 mA range
  • Automatically change the 4 to 20 mA output for remote testing
  • Power saving features, auto-off, backlight timeout extend battery life
  • Hold function captures and displays changing measurements
  • Measure 4 to 20 mA signals with in-circuit measurement
  • Simultaneous mA in-circuit measurement with 24V loop power for powering and testing transmitters
  • Source 4 to 20 mA signals for testing control system I/O or I/Ps
  • mA output linear ramp or 25% step output
  • Automatically change the 4 to 20 mA output for remote testing
Save to list

€1,429.00/ pieceexcl. VAT

€1,729.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLUKE