FLEXOVIT

FLEXOVIT STIFTSTEEN 25X40X6 W221 EKR36

  • ERIKS:23149015
  • Manufacturer:8711479164187
Image 1
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
25 mm
Maximum working length
40 mm
Shaft Diameter
6 mm
Head diameter
25 mm