FLEXOVIT

FLEXOVIT STIFTSTEEN 16X32X6 W000 EKR46

  • ERIKS:23149014
  • Manufacturer:8711479164132
Image 1
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
16 mm
Maximum working length
32 mm
Shaft Diameter
6 mm
Head diameter
16 mm