FLEXOVIT

FLEXOVIT STIFTSTEEN 13X25X6 W187 EKR60

  • ERIKS:23149013
  • Manufacturer:8711479164903
Image 1
Save to list

€2.01/ pieceexcl. VAT

€2.43incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
13 mm
Maximum working length
25 mm
Shaft Diameter
6 mm
Head diameter
13 mm