FLEXOVIT

FLEXOVIT BAK.STIFTST. 25X25X6 AH46Q100

  • ERIKS:23148937
  • Manufacturer:8711479148187
Image 1
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
25 mm
Maximum working length
25 mm
Shaft Diameter
6 mm
Head diameter
25 mm