




€45.44/ pieceexcl. VAT
€54.98incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-WELDRND |
Manufacturer ID | STR-32BFF-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | Internal thread |
Connection size 1 | 2" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 50 mm |
Maximum operating pressure in bar | 80 bar |