




€25.34/ pieceexcl. VAT
€30.66incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-WELDRND |
Manufacturer ID | STR-20BFF-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | Internal thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 32 mm |
Maximum operating pressure in bar | 160 bar |