




€11.85/ pieceexcl. VAT
€14.34incl. VAT
Sold per: 160Min. order: 160
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-WELDRND |
Manufacturer ID | STR-10BFF-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | Internal thread |
Connection size 1 | 5/8" BSP cyl. |
Connection 2 | Welded end |
Maximum operating pressure in bar | 315 bar |