




€7.85/ pieceexcl. VAT
€9.50incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-WELDRND |
Manufacturer ID | STR-08BM60-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 21 mm |
Maximum operating pressure in bar | 315 bar |