

€4.06/ pieceexcl. VAT
€4.91incl. VAT
Sold per: 10Min. order: 10
504 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | ADPT-B-T |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Operation temperature | from -40 to 150 °C |
Operating pressure | from -0.95 to 60 bar |
Maximum operating pressure | 60 bar |