

€2.30/ pieceexcl. VAT
€2.78incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | ADPT-B-T |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 5 |
Maximum operating pressure | 60 bar |