




€20.32/ pieceexcl. VAT
€24.59incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-JM-BT |
Manufacturer ID | TBR-05JM-02BT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP con. |
Connection 3 | External thread |
Connection size 3 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 350 bar |