




€24.61/ pieceexcl. VAT
€29.78incl. VAT
Sold per: 105Min. order: 105
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-BM60-NT |
Manufacturer ID | TBR-08BM60-08NT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Connection 3 | External thread |
Connection size 3 | 1/2" NPT |
Maximum operating pressure in bar | 315 bar |