




€13.27/ pieceexcl. VAT
€16.06incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-BM60-NT |
Manufacturer ID | TBR-04BM60-04NT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Connection 3 | External thread |
Connection size 3 | 1/4" NPT |
Maximum operating pressure in bar | 350 bar |