




€48.10/ pieceexcl. VAT
€58.20incl. VAT
Sold per: 44Min. order: 44
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-BM60-BT |
Manufacturer ID | TBR-16BM60-16BT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1" BSP con. |
Connection 3 | External thread |
Connection size 3 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |