




€22.12/ pieceexcl. VAT
€26.77incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TBR-BM60-BT |
Manufacturer ID | TBR-06BM60-06BT |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP con. |
Connection 3 | External thread |
Connection size 3 | 3/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |