

€45.45/ pieceexcl. VAT
€54.99incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-TBR-JM-JFS |
Manufacturer ID | Q-TBR-06JM-06JFS |
Shape | T-piece |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 9/16"-18 UNF (JIC) |
Maximum operating pressure in bar | 420 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 13/11/2026