




€256.20/ pieceexcl. VAT
€310.00incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR5 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 35L - M45x2.0 |
Seal material | NBR |
Max. operating pressure | 250 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 25 |
G | G1.1/4 |
L1 | 105 mm |
L2 | 74.5 mm |
S1 | 60 mm |
S2 | 55 mm |
d | 50 mm |
i | 20 mm |