




€360.84/ pieceexcl. VAT
€436.62incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SHS18 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 18 |
G | M 36x2 |
L1 | 42 mm |
L2 | 42 mm |
L3 | 15 mm |
L4 | 65 mm |
S1 | 41 mm |
S2 | 40 mm |
S3 | 46 mm |
I1 | 30 mm |
I2 | 30 mm |