




€96.72/ pieceexcl. VAT
€117.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH27 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | M 14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 6 |
G1 | M 14x1.5 |
G2 | M 16x1.5 mm |
A | 56 mm |
B | 37 mm |
C | 41 mm |
D | 26 mm |
E | 12 mm |
SW | 22 mm |
VK | 30 mm |