




€575.28/ pieceexcl. VAT
€696.09incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH26 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 32 |
G1 | G1.1/2 |
G2 | G1.1/2 mm |
A | 132 mm |
B | 78 mm |
C | 100 mm |
D | 60 mm |
SW | 55 mm |
VK | 80 mm |