




€214.32/ pieceexcl. VAT
€259.33incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH26 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Internal thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 400 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 11 |
G1 | G3/8 |
G2 | G3/8 mm |
A | 70 mm |
B | 43 mm |
C | 53 mm |
D | 33 mm |
SW | 24 mm |
VK | 40 mm |