




€4.91/ pieceexcl. VAT
€5.94incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-MFS60 |
Manufacturer ID | CAP-16MFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | M 16x1.5 |
Maximum operating pressure in bar | 350 bar |