FLEXION

FLEXION Straight male push-in fitting, SSPC12-G04-FX, stainless steel 316L, 6 mm / 1/4"

  • ERIKS:14378157
Image 1
The push-in fittings of the MX line are entirely made of AISI 316L (1.4404) and allow for connections in environments and applications, where any standard fitting would be incompatible for use.
Save to list

€75.67/ pieceexcl. VAT

€91.56incl. VAT

Sold per: 5Min. order: 5

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 180 °C