




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-MM-OR |
Manufacturer ID | STR-09FM-16MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 630 bar |