




€22.30/ pieceexcl. VAT
€26.98incl. VAT
Sold per: 90Min. order: 90
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM-OR |
Manufacturer ID | STR-12BM60-27MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | O-ring |
Maximum operating pressure in bar | 250 bar |