




€14.05/ pieceexcl. VAT
€17.00incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 22/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM-OR |
Manufacturer ID | STR-08BM60-22MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 315 bar |