




€13.21/ pieceexcl. VAT
€15.98incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 22/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM-OR |
Manufacturer ID | STR-06BM60-18MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 350 bar |