

€230.99/ pieceexcl. VAT
€279.50incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-JM-BM60-EDV |
Manufacturer ID | Q-STR-32JM-32BM60-EDV |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 2.1/2"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 2" BSP cyl. |
Port seal | Elastomeric sealing |
Maximum operating pressure in bar | 150 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026€15.97/ pieceexcl. VAT
€19.32incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027